Beli accu online di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schneider Electric APC Smart-UPS On-Line
    Mulai

    Rp43.999.900

    Schneider Electric APC Smart-UPS On-Line
    Deskripsi:
    This APC Smart-UPS is designed for IT professionals or network administrators to maintain business uptime and continuity. This 1000VA on-line tower UPS provides pure sine wave power and extended runtime to support critical electronics during power disruptions. It comes with 1x IEC 320 C14 input and 6x IEC 320 C13 outlets. It has a SmartSlot for optional Network Management Card that enables graceful shutdown of physical servers, virtual machines & HCI Clusters via PowerChute Network Shutdown. The UPS can connect to EcoStruxure IT or third-party centralized management platforms. The UPS is compatible with SRTRK4 (4-post) and SRTRK3 (2-post) rail kits sold separately.
    atribut:
    • Product or Component Type: Uninterruptible power supply (UPS)
  2. PROLiNK Online UPS Master Series 1P/1P (Baterai Backup Komputer)
    Mulai

    Rp9.999.900

    PROLiNK Online UPS Master Series 1P/1P (Baterai Backup Komputer)
    Deskripsi:
    Input - Voltage Range : 1. Low Line Transfer - 160VAC ±5% or 80VAC ±5% @ 100% Load - 110VAC ±5% or 50VAC ±5% @ 50% Load 2. Low Line Comeback - 175VAC ±5% or 85VAC ±5% @ 50% Load 3. High Line Transfer - 300VAC ±5% or 150VAC ±5% 4. High Line Comeback - 290VAC ±5% or 145VAC ±5% - Frequency Range : 40to70Hz - Power Factor Correction : = 0.99 @ nominal voltage (100%load) - Power Factor Correction : = 0.99 @ nominal voltage (100%load) Output - Output Voltage : 208/220/230/240VAC or 110/115/120/127VAC - Waveform (Battery Mode) : Pure Sinewave - Power Factor : 0.8 Indicators - LCD Panel : UPS Status, Load Level, Battery Level, Input/Output Voltage, Discharge Timer, Fault Conditions - Battery Model : Sounding every 4 seconds - Low Battery : Sounding every seconds - Overload : Sounding twice every seconds - Fault : Continuously sounding Environment - Humidity : 20-90% Relative Humidity @ 0to40°C (Non-Condensing) - Noise Level to : Less than 45dB @ 1 MeterLess than 55dB @ 1 Meter - Regulations : EN 62040-1-1:2003, EN 62040-2:2006, EN 61000-2-2:2002, EN 61000-4
  3. Cyber Power Datacenter UPS System 3 Phase Online S Series (Unit Only)
    Mulai

    Rp92.999.900

    Cyber Power Datacenter UPS System 3 Phase Online S Series (Unit Only)
    Deskripsi:
    CyberPower OLS3S15KE guarantees power backup protection for IT equipment, servers, workstations, NAS/Storage devices, telecom devices, networking devices, security/emergency systems, and surveillance systems. The UPS adopts double-conversion topology to provide high-quality power output with additional ECO Mode to conserve power and save on energy costs. The UPS supports parallel expansion to allow the connections of multiple UPS units, achieving system redundancy. It is compatible with generators to prolong power continuity, and maintenance bypass switch to provide quick and safe maintenance without having to shut down UPS and connected equipment. The product can be connected to Emergency Power Off (EPO) switch, allowing users to shut off UPS immediately during emergency. The UPS can employ Extended Battery Modules (EBM) to prolong runtimes, and its built-in Smart Battery Management (SBM) enhances battery charging process to extend battery lifetime. This model also features multifunction LCD readout to display information of power and battery conditions. The PowerPanel Power Management Software allows user to perform real-time monitoring and remote management of the UPS. What's in the box 1. OLS3S15KE UPS2. Maintenance Bypass PDU3. Parallel Port Cover Plate4. Terminal Cover5. Terminal Splices6. USB Cable7. User's Manual8. Product Registration Card * Product contents may vary according to different regions. For detailed information, please refer to user's manual/quick start guide.
    atribut:
    • Output voltage (V): 208 ± 1% / 220 ± 1% / 230 ± 1% / 240 ± 1%
    • Outlets Type: Hardwire Terminal Block x 1
  4. APC Easy UPS SRV RM 3000VA
    Mulai

    Rp21.999.900

    APC Easy UPS SRV RM 3000VA
    Deskripsi:
    High quality, Double-conversion On-line UPS designed for essential power protection needs even in the most unstable power conditions Includes: CD with software, Rack Mounting support rails, User Manual
    atribut:
    • Nominal Input Voltage (V): 230
    • Input Frequency (Hz): 40 - 70
    • Maximum Depth (mm): 632
    • Maximum Height (mm): 86
    • Operating Elevation (m): 0-3000
    • Operating Relative Humidity: 0 - 95 %
    • Operating Temperature (°C): 0 to 40
    • Other Output Voltages: 220, 240
    • Storage Temperature (°C): -20 to 50
    • Topology: Double Conversion Online
    • Waveform type: Sine Wave
  5. APC Smart-UPS SRT RM 230V
    Mulai

    Rp23.999.900

    APC Smart-UPS SRT RM 230V
    Deskripsi:
    High density, double-conversion on-line power protection with scalable runtime Includes: CD with software, Comms cable, Country-specific detachable power cord, Documentation CD, Installation guide, Network Management Card, Rack Mounting brackets ...
    atribut:
    • Input Frequency (Hz): 40 - 70 (auto sensing)
    • Topology: Double Conversion Online
    • Waveform type: Sine Wave
  6. DNY Stop Lamp (Bohlam Lampu Rem)
    Mulai

    Rp469.900

    DNY Stop Lamp (Bohlam Lampu Rem)
    Deskripsi:
    Signal Lamp Npr Elf Spesifikasi-Lampu Sen dengan Kualitas Tinggi-Mika Tebal dan Tahan Panas-Tatakan Belakang Terbuat Dari Bahan Kualitas Tinggi- untuk Menerangi Dalam Perjalanan Malam-Packaging Rapih dengan Dus Berwarna -Belanja Online Harga Importir
    atribut:
    • Vehicle Applications: Universal
    • Voltage (V): 24
  7. APC Easy UPS SRV 2000VA
    Mulai

    Rp8.199.900

    APC Easy UPS SRV 2000VA
    Deskripsi:
    High quality, Double-conversion On-line UPS designed for essential power protection needs even in the most unstable power conditions Includes: CD with software, USB cable, User Manual
    atribut:
    • Output Power Capacity (kW/kVA): 1.6/ 2.0
    • Nominal Input Voltage (V): 230
    • Input Connections: IEC-320 C14
    • LCD Graphics Display: Text and mimic diagrams that display modes of operation, system parameters and alarms.
    • LED Indicators: Provide easy-to-read status of the unit and utility power conditions.
    • Maximum Configurable Power (kW/kVA): 1.6 / 2.0
    • Battery Type: Maintenance-free sealed Lead-Acid battery with suspended electrolyte : leakproof
    • Input Frequency (Hz): 40 - 70
    • Interface Port (s): USB
    • Load Crest Factor: 0.12569444444
    • Number of Power Cords: 1
    • Other Input Voltages: 220, 240
    • Other Output Voltages: 220, 240
    • Output Voltage Distortion: 0.03
    • Topology: Double Conversion Online
    • Typical Recharge Time (hour): 4
    • Waveform type: Sine Wave
  8. APC Smart-UPS RV
    Mulai

    Rp6.599.900

    APC Smart-UPS RV
    Deskripsi:
    APC Smart-UPS SC is ideal for small and medium businesses looking to protect networking equipment and point-of-sale (POS) devices from power disturbances and outages ... Includes: CD with software, Smart UPS signalling RS-232 cable, User Manual
    atribut:
    • Nominal Input Voltage (V): 230
    • Topology: Double Conversion Online
    • Input Frequency (Hz): 40 - 70
  9. APC Smart-UPS SRT 2200VA 230V
    Mulai

    Rp32.999.900

    APC Smart-UPS SRT 2200VA 230V
    Deskripsi:
    High density, double-conversion on-line power protection with scalable runtime Includes: CD with software, Country-specific detachable power cord, Documentation CD, Installation guide, Removable support feet, USB cable, Warranty card
    atribut:
    • Output Power Capacity (kW/kVA): 1.98/ 2.2
    • Nominal Input Voltage (V): 230
    • Cord Length (m): 2.44meters
    • Output Voltage Distortion: Less than 2%
    • Other Output Voltages: 220, 240
    • Waveform type: Sine Wave
    • Color: Black
    • Extendable Run Time: 1
    • Included Battery Modules: 1
    • Input Frequency (Hz): 40 - 70 (auto sensing)
    • Maximum Depth (mm): 584
    • Maximum Height (mm): 432
    • Maximum Width (mm): 85
    • Nominal Battery Voltage (V): 72
    • Number of Power Cords: 1
    • Operating Elevation (m): 0-3000
    • Operating Temperature (°C): 0 to 40
    • Other Input Voltages: 220, 240
    • Surge Energy Rating (J): 340
    • Typical Recharge Time (hour): 3
  10. APC Easy UPS SRV 3000VA
    Mulai

    Rp12.999.900

    APC Easy UPS SRV 3000VA
    atribut:
    • Output Power Capacity (kW/kVA): 2.4/ 3.0
    • Nominal Input Voltage (V): 230
    • Input Connections: IEC-320 C14
    • LCD Graphics Display: Text and mimic diagrams that display modes of operation, system parameters and alarms.
    • LED Indicators: Provide easy-to-read status of the unit and utility power conditions.
    • Maximum Configurable Power (kW/kVA): 2.4 / 3.0
    • Battery Type: Maintenance-free sealed Lead-Acid battery with suspended electrolyte : leakproof
    • Control Panel: Multi-function LCD status and control console
    • Input Frequency (Hz): 40 - 70
    • Load Crest Factor: 0.12569444444
    • Number of Power Cords: 1
    • Other Input Voltages: 220, 240
    • Other Output Voltages: 220, 240
    • Surge Energy Rating (J): 600
    • Topology: Double Conversion Online
    • Typical Recharge Time (hour): 4
    • Waveform type: Sine Wave
  11. Blueprint Label Barcode Direct Thermal (Kertas Label)
    22%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

    Blueprint Label Barcode Direct Thermal (Kertas Label)
    Deskripsi:
    Compatible untuk semua Printer Direct Thermal.Label sticker ini tanpa ribbon barcode dan SANGAT cocok untuk barcode thermal transfer printer, barcode direct thermal printer, ,misalnya :Blueprint : BP-TR110Argox OS-214 / OS-214nu / CP-2140Honeywell PC42TIntermec PC4 / PC43DPostek C-168Sato 408TT / CX-400Toshiba TEC B-EV4DTsc-TTP 243 / 244pro / 245Xprinter 350B / 350BM / 360B / 500Zebra GX430T / GT820 / TLP2844Z / ZT230Datamax E4203 / E4204 / E4304dan lainnya.
  12. Daimaru Lakban OPP (Solasi / Selotip)
    Rating:
    100% of 100
    (10)
    Mulai

    Rp9.900

  13. APC Smart-UPS SRT 2200VA RM 230V
    Mulai

    Rp37.999.900

    APC Smart-UPS SRT 2200VA RM 230V
    atribut:
    • Output Power Capacity (kW/kVA): 1.98/ 2.2
    • Rack Height: 2U
    • Nominal Input Voltage (V): 230
    • Cord Length (m): 2.44meters
    • Output Voltage Distortion: Less than 2%
    • Other Output Voltages: 220, 240
    • Color: Black
    • Extendable Run Time: 1
    • Included Battery Modules: 1
    • Input Frequency (Hz): 40 - 70 (auto sensing)
    • Maximum Depth (mm): 584
    • Maximum Height (mm): 85
    • Maximum Width (mm): 432
    • Nominal Battery Voltage (V): 72
    • Number of Power Cords: 1
    • Operating Temperature (°C): 0 to 40
    • Other Input Voltages: 220, 240
    • Surge Energy Rating (J): 340
    • Typical Recharge Time (hour): 3
    • Waveform type: Sine Wave
  14. UGREEN Adapter Micro USB to USB A Cable OTG
    Mulai

    Rp83.900

    UGREEN Adapter Micro USB to USB A Cable OTG
    Deskripsi:
    The most practical&necessary on the go micro usb cable Enabled android or windows micro usb phones or tablets work as PC host by connect female usb connector devices such as keyboard, game controller(PS3, PS4 etc.), usb headphones,flash drives, SD/TF card reader, wireless mice and more.(Please make sure your cell phone/tablet can support OTG function before your purchase.)Portable and Versatile Only 4 inch portable Ugreen OTG cable provides a convenient and simple smart phones or tablets host replacement of PC to view picture,listen to music,data transform from flash drivers,edit files with keyboard or mice.Plug and Play, Easy to Use A must have for transferring pics, music, video files when you can't transfer data via the cloud or a WiFi connection. It also can unlock your phone and get access to your phone throgh your mice when your phone screen is broken. Universal Compatibility(Partial List)DJI Spark/ Mavic Remote Controller, most OTG Micro USB connector phones and tablets such as Samsung Galaxy S7/S7 Edge/S6/S6 Edge/S5/S4/S3/Note 4/Note 5/Note 3/Note 2 /Avant, Samsung Tab S2/Tab A 2018 and before/Galaxy Tab E Lite, Google Nexus 6, ASUS Zen 8/VIvotab Note 8, HTC One M9, Dell, Motorala, Sony, Nokia, Lenovo Yoga/ThinkPad, Acer tab and more.
    atribut:
    • Color: Black
    • Input (V): 5
    • Connector A: Micro USB
    • Output: 5V
    • Connector B: USB 2.0
    • Material: PVC
    • Length (cm): 15
  15. HOLLYLAND Wireless Microphone
    Mulai

    Rp729.900

    HOLLYLAND Wireless Microphone
    Deskripsi:
    Lark C1 yang baru adalah mikrofon lavalier nirkabel premium ultra-kompak, ideal untuk perekaman audio di ponsel tanpa batasan. Dengan berbagai operasi yang disederhanakan dan durasi ultra-panjang 32 jam, Lark C1 memberikan pengalaman perekaman sepanjang hari yang tak tertandingi. Menampilkan teknologi pemrosesan suara canggih kami, Lark C1 sangat cocok bagi Anda untuk menangkap audio tajam dengan mudah pada jarak hingga 650 kaki (200m).
  16. Epson Printer Colour Multifunction L Series (Mesin Cetak/Print Multifungsi)
    Mulai

    Rp2.999.900

    Epson Printer Colour Multifunction L Series (Mesin Cetak/Print Multifungsi)
    Deskripsi:
    The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technology
    atribut:
    • Optical Resolution (dpi): 1200x2400
    • Rated Voltage (V): AC 220-240
  17. UGREEN Adapter USB C to LAN RJ45 Ethernet (Konverter)
    Mulai

    Rp519.900

    UGREEN Adapter USB C to LAN RJ45 Ethernet (Konverter)
    Deskripsi:
    Speedy, Yet ReliableAllowing you to surf the internet with up to 1000Mbps super fast speed, UGREEN USB C Gigabit Ethernet Adapter is a perfect solution to buffer-free movie streaming, online gaming, data transferring and video conferencing. Compared to WIFI, USB-C to RJ45 Gigabit Adapter delivers faster internet speed for livestream and more stable wired network connection. It's good for avoidingVersatile & PortableThe USB-C Gigabit Network Adapter offers a convenient and inexpensive way to protect or replace the RJ45 LAN port of your laptop. Plus, the Type C Network Adaptor enables Non-RJ45 device like Chromebooks/iPad Pro/Android to use stable and speedy wired internet. Lightweight and compact size makes this USB Gigabit Ethernet Adapter a perfect companion for travel.Easy Driver Installation1. Driver free on Max OS X, Windows 10/8/8.1 and Chrome OS.2. Plug & play on iPad Pro 2020/2018, Android phones like Samsung S20/Note10 Plus.3. For Windows 7/XP/Vista, Linux, driver can be downloaded from the included driver disc.Universal CompatibleApple: iPad Pro 2020/2018, MacBook Pro 2020/2019, MacBook Air 2020/2019, MacBook 12", iMac Pro, Mac Mini;Samsung: Galaxy Note10 Plus, S20, S20 Ultra, S20 Plus, S10, S10+, S9, S9+, S8, S8+;Huawei: P40/Mate 30 Pro, MateBook 13/14, MateBook X Pro;Dell: XPS 13/15 2020 Laptop, XPS 13 9360/9370, Dell Latitude 7300, Inspiron 15 7000 Laptop;Lenovo: Yoga 900/910/920, Yoga 730, Ideapad 720s, Thinkpad X1, ThinkPad T470, ThinkPad X270, Legion Y520 ;Asus: ZenBook 3 UX390UA / Deluxe UX490UA / Flip S UX370UA, Chromebook Flip C302CA / C213SA, Zen AiO All In One PC;Acer: Aspire V Nitro / Switch Alpha 12;HP: EliteBook 840/830, Envy 13, Pavilion x360;Microsoft: Surface Book 7, Surface Book 2, Surface Pro 7, Surface Pro X, Surface Laptop 3;Xiaomi: Mi 10 Pro, Mi Laptop Air; Alienware 13 / 15 / 17, Razor Blade Pro/Stealth;Google: Pixelbook Go, Pixelbook;
    atribut:
    • Color: Space Grey
    • Dimensions (mm): 60x23.9x15.8
    • Output: RJ45
    • Input: USB-C
    • Length (cm): 10
    • Transmission Rate (Mbps): 10/100/1000
Daftar Harga accu online Terbaru November 2026
Schneider Electric APC Smart-UPS On-LineRp43.999.900
PROLiNK Online UPS Master Series 1P/1P (Baterai Backup Komputer)Rp9.999.900
Cyber Power Datacenter UPS System 3 Phase Online S Series (Unit Only)Rp92.999.900
APC Easy UPS SRV RM 3000VARp21.999.900
APC Smart-UPS SRT RM 230VRp23.999.900
DNY Stop Lamp (Bohlam Lampu Rem)Rp469.900
APC Easy UPS SRV 2000VARp8.199.900
APC Smart-UPS RVRp6.599.900
APC Smart-UPS SRT 2200VA 230VRp32.999.900
APC Easy UPS SRV 3000VARp12.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)